Check Availability
  • WESTWARD 

    Light Duty Cast Iron C-Clamp, 6" Max. Opening, 2-7/8" Throat Depth, Gray

  • Item # 2LAZ3
  • Mfr. Model # 2LAZ3
Light Duty Cast Iron C-Clamp, 6" Max. Opening, 2-7/8" Throat Depth, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Light-duty Westward® Carriage C-clamp features cast-iron body construction with a Gray powder-coated finish for corrosion resistance. With a black oxide-coated steel spindle and a steel swivel pad.
• Throat depth: 2-7/8"
• Load capacity: 1,550 lb.
Show More Close
 

Technical Specifications

Item # 2LAZ3
Mfr. Model # 2LAZ3
UNSPSC #27112120
Catalog Page 834
Shipping Weight 3.0 lbs
Country of Origin China *
Item C-Clamp
Max. Opening 6"
Throat Depth 2-7/8"
Clamping Pressure 1550 lb.
Body Material Cast Iron
Duty Rating Light Duty
Throat Shape Standard
Anvil Shape Flat
Body Color Gray
Min. Opening 0"
Body Finish Powder Coated
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Black Oxide
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.