Check Availability
  • WESTWARD 

    LED Rechargeable Hand Lamp, Cordless Cord Length, Black/Red, Includes AC/DC Charger, Car Charger

  • Item # 5RHN0
  • Mfr. Model # 5RHN0
  • (1)
LED Rechargeable Hand Lamp, Cordless Cord Length, Black/Red, Includes AC/DC Charger, Car Charger
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5RHN0
Mfr. Model # 5RHN0
UNSPSC #39111702
Shipping Weight 1.55 lbs
Country of Origin China *
Item Rechargeable Hand Lamp
Light Technology LED
Power Source NiMH Battery
Cord Length Cordless
Lumens 200
Color Black/Red
Length 16-3/4"
Handle Straight
Lens Material Polycarbonate
Rechargeable Yes
Standards UL
Includes AC/DC Charger, Car Charger
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov