Check Availability
  • WESTWARD 

    Kneeler Board, 19 x 13-1/2 x2 In, EVA, Poly

  • Item # 13A618
  • Mfr. Model # 13A618
Kneeler Board, 19 x 13-1/2 x2 In, EVA, Poly
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

For use in masonry and concrete applications, this kneeler board helps to provide knees with comfortable support and protection.
Show More Close
 

Technical Specifications

Item # 13A618
Mfr. Model # 13A618
UNSPSC #27112202
Catalog Page 892
Shipping Weight 3.57 lbs
Country of Origin China *
Item Kneeler Board
Size 19 x 13-1/2 x 2"
Width (In.) 13-1/2
Length (In.) 19
Construction EVA Cushion, Polypropylene Tray
Characteristics Blue Cushion, Black Tray
Application Provides Knees with Comfortable Support and Protection
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov