Check Availability
  • WESTWARD 

    Jobber Drill Bit, 1/8", High Speed Steel, Black/Gold

  • Item # 5UDD1
  • Mfr. Model # 5UDD1
Jobber Drill Bit, 1/8", High Speed Steel, Black/Gold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This notched-point drill bit is designed for use on heavy web drills. The design helps to withstand higher thrust loads required for drilling tough alloys with same benefits as split point. Combined with a parabolic flute form, the bit produces tighter hole tolerances, increased chip-breaking action, and improved coolant flow for deep-hole drilling. Wide flute spacing results in tighter, more manageable chips and reduced chip packing.
Show More Close
 

Technical Specifications

Item # 5UDD1
Mfr. Model # 5UDD1
UNSPSC #27112801
Catalog Page 2242
Shipping Weight 0.01 lbs
Country of Origin China *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/8"
Decimal Equivalent 0.1250
Drill Bit Point Angle 135 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black/Gold
Flute Type Spiral
Coolant Through No
Cutting Direction Right Hand
Overall Length 2-3/4"
Grade Heavy Duty
Shank Dia. 0.125"
Flute Length 1-5/8"
Point Type Split Point
Application For use on Carbon Steel, Plastic and Cast Iron Materials.
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions