Check Availability
  • WESTWARD 

    Jobber Drill Bit, L, High Speed Steel, Black Oxide

  • Item # 5PLW7
  • Mfr. Model # 5PLW7
Jobber Drill Bit, L, High Speed Steel, Black Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bit reduces thrust and eliminates walking at the drill point.
Show More Close
 

Technical Specifications

Item # 5PLW7
Mfr. Model # 5PLW7
UNSPSC #27112801
Shipping Weight 0.06 lbs
Country of Origin China *
Drill Bit Grouping Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Letter
Drill Bit Size L
Decimal Equivalent 0.2900
Drill Bit Point Angle 135 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Flute Type Spiral
Coolant Through No
Cutting Direction Right Hand
Overall Length 4-1/4"
Grade Heavy Duty
Shank Dia. 0.2900"
Flute Length 2-15/16"
Point Type Split Point
Application For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions