Check Availability
  • WESTWARD 

    Jobber Drill Bit, 5/32", High Speed Steel, Black Oxide

  • Item # 401J65
  • Mfr. Model # 401J65
Jobber Drill Bit, 5/32", High Speed Steel, Black Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 401J65
Mfr. Model # 401J65
UNSPSC #23171609
Shipping Weight 0.01 lbs
Country of Origin China *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 5/32"
Decimal Equivalent 0.1562
Drill Bit Point Angle 118 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Shank Type Round with Flats
Flute Type Spiral
Coolant Through No
Cutting Direction Right Hand
Overall Length 3-1/8"
Grade General Purpose
Shank Dia. 5/32"
Flute Length 2"
Point Type Conventional Point
Standards ASME
Application For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel Based Alloys, Plastic and Wood
Number of Flutes 2
* This product's country of origin is subject to change

Compliance and Restrictions