Check Availability
  • WESTWARD 

    Jobber Drill Bit, 19/64", High Speed Steel, Black Oxide

  • Item # 2UFE1
  • Mfr. Model # 2UFE1
Jobber Drill Bit, 19/64", High Speed Steel, Black Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bit reduces thrust and eliminates walking at the drill point.
Show More Close
 

Technical Specifications

Item # 2UFE1
Mfr. Model # 2UFE1
UNSPSC #27112801
Catalog Page 2239
Shipping Weight 0.6 lbs
Country of Origin China *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 19/64"
Decimal Equivalent 0.2969
Drill Bit Point Angle 135 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Flute Type Spiral
Coolant Through No
Cutting Direction Right Hand
Overall Length 4-3/8"
Grade Heavy Duty
Shank Dia. 0.297"
Flute Length 3-1/16"
Point Type Split Point
Application For Alloy, Stainless And Tool Steels And Cast Iron
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions