Check Availability
  • WESTWARD 

    Jobber Drill Bit, 3/8", High Speed Steel, Black Oxide

  • Item # 2UFA9
  • Mfr. Model # 2UFA9
Jobber Drill Bit, 3/8", High Speed Steel, Black Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Designed for cutting materials such as alloy, carbon, steels, aluminum, brass, bronze, cast iron, nickel based alloys, plastic, and wood. Tough, black oxide finish with conventional point.
Show More Close
 

Technical Specifications

Item # 2UFA9
Mfr. Model # 2UFA9
UNSPSC #27112801
Catalog Page 2240
Shipping Weight 0.11 lbs
Country of Origin China *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 3/8"
Decimal Equivalent 0.3750
Drill Bit Point Angle 118 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Flute Type Spiral
Coolant Through No
Cutting Direction Right Hand
Overall Length 5"
Grade General Purpose
Shank Dia. 0.375"
Flute Length 3-5/8"
Point Type Conventional Point
Application For Alloy And Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic And Wood
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov