Check Availability
  • WESTWARD 

    Jobber Drill Bit, 5/64", High Speed Steel, Black Oxide, Package Quantity 2

  • Item # 2UFA3
  • Mfr. Model # 2UFA3
Jobber Drill Bit, 5/64", High Speed Steel, Black Oxide, Package Quantity 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Black oxide drills are for steel, stainless steel, and cast iron. Groove design breaks up chips for faster and more accurate drilling.
Show More Close
 

Technical Specifications

Item # 2UFA3
Mfr. Model # 2UFA3
UNSPSC #27112801
Catalog Page 2238
Shipping Weight 0.02 lbs
Country of Origin China *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 5/64"
Decimal Equivalent 0.0781
Drill Bit Point Angle 118 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Flute Type Spiral
Coolant Through No
Cutting Direction Right Hand
Overall Length 2"
Grade General Purpose
Shank Dia. 0.078"
Flute Length 1"
Point Type Conventional Point
Application For Alloy And Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic And Wood
Number of Pieces 2
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.