Check Availability
  • WESTWARD 

    Inverter,800W Nominal Output,2 Outlets

  • Item # 54DC44
  • Mfr. Model # 54DC44
Inverter,800W Nominal Output,2 Outlets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DC44
Mfr. Model # 54DC44
UNSPSC #39121402
Shipping Weight 3.6 lbs
Country of Origin China *
Item Inverter
Inverter Output Form Modified Sine Wave
Inverter Output Voltage 115VAC
Inverter Input Voltage 12VDC
Nominal Output Power 800W
Peak Output Power 1600W
Number of Outlets 2
Outlet Type 3-Prong Outlet
DC Connection Battery Clamps
Height 1.82"
Width 5.12"
Depth 5.52"
Case Material Aluminum
Standards UL458
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms