Check Availability
  • WESTWARD 

    Inverter, Aluminum, 1200W

  • Item # 45NC50
  • Mfr. Model # 45NC50
Inverter, Aluminum, 1200W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NC50
Mfr. Model # 45NC50
UNSPSC #32121705
Shipping Weight 7.45 lbs
Country of Origin Taiwan *
Item Inverter
Inverter Output Voltage 120VAC
Inverter Input Voltage 12VDC
Nominal Output Power 1200W
Peak Output Power 3000W
Number of Outlets 3
Outlet Type Standard 3-Prong Outlet
DC Connection Hardwired
Height 3.13"
Width 5.31"
Depth 15.75"
Case Material Aluminum
Standards CE, E-MARK
* This product's country of origin is subject to change

Compliance and Restrictions