Check Availability
  • WESTWARD 

    Inverter, Aluminum, 1200W, 12VDC

  • Item # 45NC49
  • Mfr. Model # 45NC49
Inverter, Aluminum, 1200W, 12VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NC49
Mfr. Model # 45NC49
UNSPSC #32121705
Shipping Weight 6.05 lbs
Country of Origin Taiwan *
Item Inverter
Inverter Output Voltage 120VAC
Inverter Input Voltage 12VDC
Nominal Output Power 1200W
Peak Output Power 2800W
Number of Outlets 3
Outlet Type Standard 3-Prong Outlet
DC Connection Hardwired
Height 3.13"
Width 5.31"
Depth 13.38"
Case Material Aluminum
Standards CE, E-MARK
* This product's country of origin is subject to change

Compliance and Restrictions