This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    Inverter, 115VAC, 12VDC, 2700W, 4-Outlet

  • Item # 26X004
  • Mfr. Model # 26X004
Inverter, 115VAC, 12VDC, 2700W, 4-Outlet

See alternate products available online.

Prop 65 Compliance and Restrictions

Product Details

The Power Inverter allows you to use household power on the road. The Inverter utilizes power from your car, truck, RV, or boat, and allows you to power electronics such as TV sets and power tools.
Show More Close
 

Technical Specifications

Item # 26X004
Mfr. Model # 26X004
UNSPSC #32121705
Shipping Weight 13.2 lbs
Country of Origin China *
Item Inverter
Inverter Output Voltage 115VAC
Inverter Input Voltage 12VDC
Nominal Output Power 2700W
Peak Output Power 5400W
Number of Outlets 4
Outlet Type Standard 3-Prong Outlet
DC Connection Battery Clamps
Height 11.97"
Width 12.99"
Depth 4.02"
Case Material ABS
Includes 8M Remote Control Module, Battery Clamps
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.