Check Availability
  • WESTWARD 

    Inverter,115VAC,12VDC,750W,2-Outlet

  • Item # 26X001
  • Mfr. Model # 26X001
Inverter,115VAC,12VDC,750W,2-Outlet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Inverter provides consistent, computer-grade AC power output from a DC source. Instantaneous peak output provides up to 200% of continuous output for short durations to start motors.
Show More Close
 

Technical Specifications

Item # 26X001
Mfr. Model # 26X001
UNSPSC #32121705
Shipping Weight 3.15 lbs
Country of Origin China *
Item Inverter
Inverter Output Voltage 115VAC
Inverter Input Voltage 12VDC
Nominal Output Power 750W
Peak Output Power 1500W
Number of Outlets 2
Outlet Type Standard 3-Prong Outlet
DC Connection Battery Clamps
Height 9.45"
Width 5.51"
Depth 2.52"
Case Material ABS
Includes Battery Clamps
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.