Check Availability
  • WESTWARD 

    Inverter, 115VAC, 12VDC, 400W, 2-Outlet

  • Item # 26W999
  • Mfr. Model # 26W999
  • (1)
Inverter, 115VAC, 12VDC, 400W, 2-Outlet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Inverter provides consistent, computer-grade AC power output from a DC source. Instantaneous peak output provides up to 200% of continuous output for short durations to start motors.
Show More Close
 

Technical Specifications

Item # 26W999
Mfr. Model # 26W999
UNSPSC #32121705
Catalog Page 949
Shipping Weight 2.0 lbs
Country of Origin China *
Item Inverter
Inverter Output Voltage 115VAC
Inverter Input Voltage 12VDC
Nominal Output Power 400W
Peak Output Power 800W
Number of Outlets 2
Outlet Type Standard 3-Prong Outlet
DC Connection Cigarette Lighter Input Plug and Battery Clamps
Height 7.09"
Width 4.53"
Depth 2.17"
Case Material ABS
Includes Battery Clamps, Cigarette Plug Terminal
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.