Check Availability
  • WESTWARD 

    Inverter, 115VAC, 13.8VDC, 1500W, 3-Outlet

  • Item # 1YAY9
  • Mfr. Model # 1YAY9
Inverter, 115VAC, 13.8VDC, 1500W, 3-Outlet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Color-coded, insulated connectors allow you to power a variety of AC electrical devices on DC power. Portable inverter is perfect when you need clean, convenient power in isolated locations.
Show More Close
 

Technical Specifications

Item # 1YAY9
Mfr. Model # 1YAY9
UNSPSC #32121705
Catalog Page 949
Shipping Weight 9.65 lbs
Country of Origin China *
Item Inverter
Inverter Output Voltage 115VAC
Inverter Input Voltage 13.8VDC
Nominal Output Power 1500W
Peak Output Power 2250W
Number of Outlets 3
Outlet Type Standard 3-Prong Outlet
DC Connection Battery Clamps
Height 3.8"
Width 8.70"
Depth 14.00"
Case Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov