Check Availability
  • WESTWARD 

    Inverter,115VAC,13.8VDC,85W,1-Outlet

  • Item # 1YAY1
  • Mfr. Model # 1YAY1
Inverter,115VAC,13.8VDC,85W,1-Outlet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This power inverter takes the direct current (DC) input, and changes that to an alternating current (AC) output.
Show More Close
 

Technical Specifications

Item # 1YAY1
Mfr. Model # 1YAY1
UNSPSC #32121705
Catalog Page 949
Shipping Weight 0.53 lbs
Country of Origin China *
Item Inverter
Inverter Output Voltage 115VAC
Inverter Input Voltage 13.8VDC
Nominal Output Power 85W
Peak Output Power 170W
Number of Outlets 1
Outlet Type Standard 3-Prong Outlet
DC Connection Cigarette Lighter Input
Height 1.47"
Width 2.37"
Depth 5.00"
Case Material Polymer
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close