Check Availability
  • WESTWARD 

    Inverter,115VAC,10 to 15 VDC,300W

  • Item # 1JYT7
  • Mfr. Model # 1JYT7
Inverter,115VAC,10 to 15 VDC,300W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This power inverter takes the direct current (DC) input, and changes that to an alternating current (AC) output.
Show More Close
 

Technical Specifications

Item # 1JYT7
Mfr. Model # 1JYT7
UNSPSC #32121705
Catalog Page 949
Shipping Weight 2.4 lbs
Country of Origin Taiwan *
Item Inverter
Inverter Output Voltage 115VAC
Inverter Input Voltage 10 to 15VDC
Nominal Output Power 300W
Peak Output Power 600W
Number of Outlets 2
Outlet Type Standard 3-Prong Outlet
DC Connection Input Terminals
Height 11.00"
Width 2.87"
Depth 10.70"
Case Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.