Check Availability
  • WESTWARD 

    Internal/External Retaining Ring Plier Sets, Number of Pieces: 12, For Bore Dia.: 5/16" to 3-1/4"

  • Item # 33HD61
  • Mfr. Model # 33HD61
Internal/External Retaining Ring Plier Sets, Number of Pieces: 12, For Bore Dia.: 5/16" to 3-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33HD61
Mfr. Model # 33HD61
UNSPSC #27112110
Catalog Page 843
Shipping Weight 5.4 lbs
Country of Origin Taiwan *
Plier Product Group Plier Sets
Plier Item Retaining Ring Plier Sets
Item Retaining Ring Plier Set
Plier Style Internal/External
For Bore Dia. 5/16" to 3-1/4"
Tip Dia. 0.038", 0.047", 0.070", and 0.090"
Tip Angle 0 Degrees , 45 Degrees , 90 Degrees
For Shaft Dia. 5/16" to 3-1/4"
Tip Type Fixed
Overall Length 6", 9"
Number of Pieces 12
Spring Return No
Handle Design Plastic Coated
Handle Color Black
Material Alloy Steel
Includes Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions