Check Availability
  • WESTWARD 

    Insulated Pistol Grip;Water Nozzle Trigger Flow Control;100 psi

  • Item # 1HLV3
  • Mfr. Model # 1HLV3
  • (2)
Insulated Pistol Grip;Water Nozzle Trigger Flow Control;100 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This die-cast, pistol-grip spray nozzle features a metal handle and a locking grip. Adjustable Spray Rated to 160°F.
Show More Close
 

Technical Specifications

Item # 1HLV3
Mfr. Model # 1HLV3
UNSPSC #40141731
Shipping Weight 0.6 lbs
Country of Origin China *
Item Water Nozzle
Nozzle Design Pistol Grip
Features Adjustable Spray, Insulated Handle
Construction Die Cast Metal Body, Glass Filled Nylon Handle, Brass Stem And Nut, Die Cast Metal Stem retainer
Connection GHT
Flow Rate 2.5 to 5.0 gpm
Max. Pressure 100 psi
Max. Temp. 160 Degrees F
Color Black/Red/ Maroon
Flow Control Trigger
Length 5-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms