Check Availability
  • WESTWARD 

    Inner Core Drain Cleaning Cable 3/4" x 100 ft.

  • Item # 22XP57
  • Mfr. Model # 22XP57
Inner Core Drain Cleaning Cable 3/4" x 100 ft.
Qty
  • Web Price
    $375.66 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XP57
Mfr. Model # 22XP57
UNSPSC #47121808
Catalog Page 863
Shipping Weight 117.0 lbs
Country of Origin China *
Item Drain Cleaning Cable
Size 3/4" x 100 ft.
Cable Type Inner Core
For Use With Mfr. No. SP-HD75-1
Connection Size 3/4"
Drain Line Capacity I.D. 3" to 8"
Material Steel
Number of Pieces 1
Max. Run 100 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms