Check Availability
  • WESTWARD 

    Inner Core Drain Cleaning Cable 1/2" x 75 ft.

  • Item # 22XP56
  • Mfr. Model # 22XP56
Inner Core Drain Cleaning Cable 1/2" x 75 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This drain cleaning cable features inner core steel construction.
Show More Close
 

Technical Specifications

Item # 22XP56
Mfr. Model # 22XP56
UNSPSC #47121808
Catalog Page 863
Shipping Weight 38.88 lbs
Country of Origin China *
Item Drain Cleaning Cable
Size 1/2" x 75 ft.
Cable Type Inner Core
For Use With Mfr. No. SP-MD50, SP-MD50-1, 22XP38, U04104.062.0225
Connection Size 5/8"
Drain Line Capacity I.D. 2" to 4"
Material Steel
Number of Pieces 1
Max. Run 75 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms