Check Availability
Inner Core Drain Cleaning Cable 5/16" x 25 ft.
  • WESTWARD 

    Inner Core Drain Cleaning Cable 5/16" x 25 ft.

  • Item # 22XP42
  • Mfr. Model # 22XP42
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 22XP42
Mfr. Model # 22XP42
UNSPSC #47121808
Catalog Page 863
Shipping Weight 7.0 lbs
Country of Origin China *
Item Drain Cleaning Cable
Size 5/16" x 25 ft.
Cable Type Inner Core
For Use With Mfr. No. SP-HD25AC-AF, SP-HD25AC-1, SP-HD25AC-7
Connection Size 5/16"
Drain Line Capacity I.D. 1-1/4" to 2"
Material Steel
Number of Pieces 1
Max. Run 25 ft.
Includes Bulb Auger

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms