Check Availability
Inner Core Drain Cleaning Cable 3/4" x 75 ft.
  • WESTWARD 

    Inner Core Drain Cleaning Cable 3/4" x 75 ft.

  • Item # 20GZ38
  • Mfr. Model # 20GZ38
  • Web Price
    $253.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 20GZ38
Mfr. Model # 20GZ38
UNSPSC #47121808
Shipping Weight 88.0 lbs
Country of Origin China *
Item Drain Cleaning Cable
Size 3/4" x 75 ft.
Cable Type Inner Core
For Use With Mfr. No. 7DD56 or Mfr. No. 22XP40
Connection Size 3/4"
Drain Line Capacity I.D. 4" to 8"
Material Steel
Number of Pieces 1
Max. Run 75 ft.

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms