Check Availability
  • WESTWARD 

    Inner Core Drain Cleaning Cable 5/8" x 75 ft.

  • Item # 20GZ36
  • Mfr. Model # 20GZ36
Inner Core Drain Cleaning Cable 5/8" x 75 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20GZ36
Mfr. Model # 20GZ36
UNSPSC #47121808
Shipping Weight 43.5 lbs
Country of Origin China *
Item Drain Cleaning Cable
Size 5/8" x 75 ft.
Cable Type Inner Core
For Use With Mfr. No. 7DD56 or Mfr. No. 22XP40
Connection Size 5/8"
Drain Line Capacity I.D. 3" to 6"
Material Steel
Number of Pieces 1
Max. Run 75 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms