Check Availability
Inner Core Drain Cleaning Cable 5/8" x 50 ft.
  • WESTWARD 

    Inner Core Drain Cleaning Cable 5/8" x 50 ft.

  • Item # 20GZ35
  • Mfr. Model # 20GZ35
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This drain cleaning cable is designed for use with Drain Cleaning Machines, Nos. 7DD56 and 22XP40, available separately. Use to clean sewer pipes.
Show More Close
 

Technical Specifications

Item # 20GZ35
Mfr. Model # 20GZ35
UNSPSC #47121808
Shipping Weight 29.0 lbs
Country of Origin China *
Item Drain Cleaning Cable
Size 5/8" x 50 ft.
Cable Type Inner Core
For Use With Mfr. No. 7DD56 or Mfr. No. 22XP40
Connection Size 7/8"
Drain Line Capacity I.D. 3" to 6"
Material Steel
Number of Pieces 1
Max. Run 50 ft.

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms