Check Availability
  • WESTWARD 

    Impact Socket,3/4In Dr,15/16In,6pts

  • Item # 4UHG7
  • Mfr. Model # 4UHG7
Impact Socket,3/4In Dr,15/16In,6pts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 3/4" Drive SAE Impact Socket is ideal for stubborn fasteners, damaged fasteners, and those made from soft materials. The TorquePlus™ design helps to engage fastener flats quickly and easily, shifting contact areas and stress away from fastener corners.
Show More Close
 

Technical Specifications

Item # 4UHG7
Mfr. Model # 4UHG7
UNSPSC #27111704
Catalog Page 779
Shipping Weight 2.0 lbs
Country of Origin India *
Item Impact Socket
Drive Size 3/4"
Number of Points 6
Socket Depth Standard
SAE or Metric SAE
Size 15/16"
Overall Length 2"
Finish Black
Material Heat Treated Alloy Steel
Output Type 6 pt.
Standards Federal Specification GGG-W-660A, ANSI B107.30
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms