This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    Impact Socket,3/8In Dr,9/16In,6pts

  • Item # 4LYF3
  • Mfr. Model # 4LYF3
Impact Socket,3/8In Dr,9/16In,6pts

See alternate products available online.

Product Details

This 3/8" Drive SAE Impact Socket is ideal for use on stubborn or damaged fasteners, and on fasteners made from soft materials. The TorquePlus™ drive configuration uses a radius-corner design that shifts contact area and stress away from the fastener corners and distributes contact stresses over a large area of the socket, minimizing slippage. The internal design helps minimize fastener rounding and allows the user to easily turn worn, rounded, or rusted fasteners.
Show More Close
 

Technical Specifications

Item # 4LYF3
Mfr. Model # 4LYF3
UNSPSC #27111704
Catalog Page 776
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Impact Socket
Drive Size 3/8"
Number of Points 6
Socket Depth Standard
SAE or Metric SAE
Size 9/16"
Overall Length 1-1/16"
Finish Black
Material Chrome Molybdenum Steel
Output Type 6 pt.
Standards Federal Specification GGG-W-660A, ANSI B107.6
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms