Check Availability
Impact Socket,3/8In Dr,7/16In,6pts
  • WESTWARD 

    Impact Socket,3/8In Dr,7/16In,6pts

  • Item # 4LYF2
  • Mfr. Model # 4LYF2
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 4LYF2
Mfr. Model # 4LYF2
UNSPSC #27111704
Catalog Page 776
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Impact Socket
Drive Size 3/8"
Number of Points 6
Socket Depth Standard
SAE or Metric SAE
Size 7/16"
Overall Length 1"
Finish Black
Material Chrome Molybdenum Steel
Output Type 6 pt.
Standards Federal Specification GGG-W-660A, ANSI B107.6
Impact Rated Yes

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms