Check Availability
  • WESTWARD 

    Impact Socket,3/8In Dr,3/4In,6pts

  • Item # 4LYE7
  • Mfr. Model # 4LYE7
Impact Socket,3/8In Dr,3/4In,6pts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LYE7
Mfr. Model # 4LYE7
UNSPSC #27111704
Catalog Page 776
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Impact Socket
Drive Size 3/8"
Number of Points 6
Socket Depth Standard
SAE or Metric SAE
Size 3/4"
Overall Length 1-9/64"
Finish Black
Material Chrome Molybdenum Steel
Output Type 6 pt.
Standards Federal Specification GGG-W-660A, ANSI B107.6
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms