Check Availability
  • WESTWARD 

    Impact Socket,3/4In Dr,7/8In,6pts

  • Item # 21WK94
  • Mfr. Model # 21WK94
Impact Socket,3/4In Dr,7/8In,6pts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 3/4" Drive Deep SAE Impact Socket helps to turn stubborn fasteners by distributing contact stresses over a large area of the socket. The TorquePlus™ internal design also helps minimize damage that might result from struggling with the fasteners, such as fastener rounding.
Show More Close
 

Technical Specifications

Item # 21WK94
Mfr. Model # 21WK94
UNSPSC #27111704
Catalog Page 779
Shipping Weight 1.13 lbs
Country of Origin Taiwan *
Item Impact Socket
Drive Size 3/4"
Number of Points 6
Socket Depth Deep
SAE or Metric SAE
Size 7/8"
Overall Length 3-1/2"
Finish Phosphate
Material Chrome Molybdenum Alloy Steel
Output Type 6 pt.
Standards ASME B107.2
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms