Check Availability
  • WESTWARD 

    Hydraulic Punch Driver Set, 180 deg.

  • Item # 39CE91
  • Mfr. Model # 39CE91
Hydraulic Punch Driver Set, 180 deg.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CE91
Mfr. Model # 39CE91
UNSPSC #27111505
Shipping Weight 30.5 lbs
Country of Origin Taiwan *
Item Hydraulic Punch Driver Set
Number of Pieces 7
Capacity 11 ga. Steel
Conduit and Pipe Size 1/2" to 2"
Workpiece Material Steel
Driver Angle 180 Degrees
Includes (3) Adaptors, (2) Power Screws, Drill Bit, Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions