Check Availability
Hot Melt Glue Stick, 7/16" Diameter, 10" Length, 100 PK
  • WESTWARD 

    Hot Melt Glue Stick, 7/16" Diameter, 10" Length, 100 PK

  • Item # 4YR50
  • Mfr. Model # 4YR50
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

These glue sticks are designed for use with 1⁄2" electric glue guns. 10"L. Pkg. of 100.
Show More Close
 

Technical Specifications

Item # 4YR50
Mfr. Model # 4YR50
UNSPSC #31201609
Catalog Page 885
Shipping Weight 5.75 lbs
Country of Origin China *
Item Hot Melt Glue Stick
Diameter 7/16"
Length 10"
For Use With 1/2" Electric Glue Guns
Begins to Harden 30 to 60 sec.
Characteristics General Purpose
Application To Glue Cardboard, Ceramics, Fabrics, Leather, Light Metals, Paper, Plastic and Woodworking

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms