Check Availability
  • WESTWARD 

    Hollow Core Drain Cleaning Cable 3/8" X 35 Ft

  • Item # 22XP43
  • Mfr. Model # 22XP43
Hollow Core Drain Cleaning Cable 3/8" X 35 Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XP43
Mfr. Model # 22XP43
UNSPSC #47121808
Catalog Page 863
Shipping Weight 9.75 lbs
Country of Origin China *
Item Drain Cleaning Cable
Size 3/8" X 35 Ft
Cable Type Hollow Core
For Use With Mfr. No. SP-HD25AC-AF, SP-HD25AC-1, SP-HD25AC-7
Connection Size 5/8"
Drain Line Capacity I.D. 1-1/4" to 2"
Material Steel
Number of Pieces 1
Max. Run 35 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms