Check Availability
  • WESTWARD 

    Heavy Duty Forged Steel C-Clamp, 7-1/4" Max. Opening, 3-7/8" Throat Depth, Black

  • Item # 10D476
  • Mfr. Model # 10D476
Heavy Duty Forged Steel C-Clamp, 7-1/4" Max. Opening, 3-7/8" Throat Depth, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Westward® heavy-duty C-clamp can be used to hold together workpieces in process.
• Forged steel body with black phosphate finish
• Steel spindle has a black oxide finish
• Clamping pressure: 12,500 lb.
Show More Close
 

Technical Specifications

Item # 10D476
Mfr. Model # 10D476
UNSPSC #27112120
Catalog Page 835
Shipping Weight 10.0 lbs
Country of Origin Taiwan *
Item C-Clamp
Max. Opening 7-1/4"
Throat Depth 3-7/8"
Clamping Pressure 12,250 lb.
Body Material Forged Steel
Duty Rating Heavy Duty
Throat Shape Standard
Anvil Shape Flat
Body Color Black
Min. Opening 0"
Body Finish Black Phosphate
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Black Oxide
* This product's country of origin is subject to change

Welcome Sign In