Check Availability
  • WESTWARD 

    Ground Rod Driver, SDS Max, 10 In. L

  • Item # 22UV20
  • Mfr. Model # 22UV20
Ground Rod Driver, SDS Max, 10 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22UV20
Mfr. Model # 22UV20
UNSPSC #27112705
Shipping Weight 1.61 lbs
Country of Origin China *
Item Ground Rod Driver
Shank Type SDS Max
Overall Length (In.) 10
Shank Size (In.) 23/32
Shank Length (In.) 4-1/2
For Use With Hammer Drill
Application Driving Ground Rods
* This product's country of origin is subject to change

Welcome Sign In