Check Availability
  • WESTWARD 

    Grommet Kit, 1/2in

  • Item # 3AB83
  • Mfr. Model # 3AB83
Grommet Kit, 1/2in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3AB83
Mfr. Model # 3AB83
UNSPSC #31162401
Shipping Weight 1.2 lbs
Country of Origin China *
Item Grommet Kit
Inside Dia. (In.) 1/2
Number of Grommets or Fasteners 24
Material Steel Setting Tool, Brass Grommets
Finish Setting Tool Has Black Oxide
Includes Hole Cutter, Hardwood Backer Block, Mandrel, Anvil and Solid Brass Grommets
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov