Check Availability
  • WESTWARD 

    Grease Fitting Washer, 1/8 In., Green, PK25

  • Item # 44C514
  • Mfr. Model # 44C514
Grease Fitting Washer, 1/8 In., Green, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44C514
Mfr. Model # 44C514
UNSPSC #27112901
Shipping Weight 0.015 lbs
Country of Origin China *
Sub-Category Washers
Item Green Grease Fitting Washer
For Use With 1/8" NPT Grease Fittings
Size 1/8" NPT
Features Anodized Washer
* This product's country of origin is subject to change

Compliance and Restrictions