Check Availability
  • WESTWARD 

    Grease Fitting Washer, 1/4 In., Blue, PK25

  • Item # 44C505
  • Mfr. Model # 44C505
Grease Fitting Washer, 1/4 In., Blue, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44C505
Mfr. Model # 44C505
UNSPSC #40141736
Shipping Weight 0.02 lbs
Country of Origin China *
Sub-Category Washers
Item Blue Grease Fitting Washer
For Use With 1/4-28 Grease Fittings
Size 1/4"-28
Features Anodized Washer
* This product's country of origin is subject to change

Compliance and Restrictions