Check Availability
  • WESTWARD 

    Gooseneck Wrecking Bar, 12" L X 1/2" W, Alloy Steel

  • Item # 3FE97
  • Mfr. Model # 3FE97
Gooseneck Wrecking Bar,  12" L X 1/2" W, Alloy Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3FE97
Mfr. Model # 3FE97
UNSPSC #27112502
Catalog Page 823
Shipping Weight 0.9 lbs
Country of Origin India *
Pry Bar Sub-Category Wrecking Bars
Item Gooseneck Wrecking Bar
Overall Length 12"
Overall Width 1/2"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Dia. 1/2"
Material Alloy Steel
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms