Check Availability
Gooseneck Wrecking Bar,  30" L X 3/4" W, Alloy Steel
  • WESTWARD 

    Gooseneck Wrecking Bar, 30" L X 3/4" W, Alloy Steel

  • Item # 3FE93
  • Mfr. Model # 3FE93
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 3FE93
Mfr. Model # 3FE93
UNSPSC #27112502
Catalog Page 823
Shipping Weight 4.6 lbs
Country of Origin India *
Pry Bar Sub-Category Wrecking Bars
Item Gooseneck Wrecking Bar
Overall Length 30"
Overall Width 3/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Dia. 3/4"
Material Alloy Steel
Color Blue

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms