Check Availability
  • WESTWARD 

    General Purpose Scoop, 48 In., Aluminum

  • Item # 4LVR5
  • Mfr. Model # 4LVR5
General Purpose Scoop, 48 In., Aluminum
Qty
  • Web Price
    $53.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LVR5
Mfr. Model # 4LVR5
UNSPSC #27112004
Catalog Page 998
Shipping Weight 4.9 lbs
Country of Origin China *
Item General Purpose Scoop
Handle Length 48"
Handle Type Straight, Ergonomic
Handle Material Fiberglass with Polypropylene Outer Jacket
Blade Material Aluminum
Blade Type #10
Blade Width 14-1/2"
Blade Length 17-3/4"
Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms