Check Availability
Floor Scraper, SDS Max, L 25 In., W 6 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22UV21
Mfr. Model # 22UV21
UNSPSC #27112705
Shipping Weight 6.9 lbs
Country of Origin China *
Item Floor Scraper
Shank Type SDS Max
Overall Length (In.) 25
Shank Size (In.) 23/32
Shank Length (In.) 4-1/2
Length (In.) 25
Blade Width (In.) 6
For Use With Hammer Drill
Application Removing Glue, Tile and Other
* This product's country of origin is subject to change

Welcome Sign In