Check Availability
  • WESTWARD 

    Flexible Spatula with 1-5/8" Beryllium Copper Blade, Natural

  • Item # 23X827
  • Mfr. Model # 23X827
Flexible Spatula with 1-5/8" Beryllium Copper Blade, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23X827
Mfr. Model # 23X827
UNSPSC #27112009
Shipping Weight 0.2 lbs
Country of Origin China *
Knife / Scraper Sub-Category Spatulas
Nonsparking Yes
Putty Knife/Scraper Blade Flexibility Flexible
Blade Type Half Tang
Blade Width 1-5/8"
Blade Material Beryllium Copper
Handle Material Wood
Item Spatula
Blade Length 9"
Handle Length 4-23/32"
Handle Design Tapered
No. of Edges 1
Color Natural
Overall Length 13-25/32"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.