Check Availability
  • WESTWARD 

    Flex Impact Socket, 1/4In Dr, 13mm, 6pts

  • Item # 4LYC6
  • Mfr. Model # 4LYC6
Flex Impact Socket, 1/4In Dr, 13mm, 6pts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 1/4" Drive Metric Flex Impact Socket features a ball and spring design, which helps provide a 30° working angle with a smooth 360° rotation. The TorquePlus™ drive configuration allows for a quick and easy socket engagement to the fastener flats, not the corners. The radius-corner design shifts contact area and stress away from the fastener corners, which helps distribute contact stresses over a large area of the socket, minimizing slippage. The internal design helps minimize fastener rounding.
Show More Close
 

Technical Specifications

Item # 4LYC6
Mfr. Model # 4LYC6
UNSPSC #27111704
Catalog Page 775
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Flex Impact Socket
Drive Size 1/4"
Number of Points 6
Socket Depth Standard
SAE or Metric Metric
Size 13mm
Overall Length 1-31/32"
Finish Black
Material Chrome Molybdenum Steel
Output Type 6 pt.
Standards Federal Specification GGG-W-660A, ANSI B107.6
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms