Check Availability
Flat Nose Pliers, Jaw Length: 1", Jaw Bend: 0°, Tip Width: 1/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53JX09
Mfr. Model # 53JX09
UNSPSC #27112126
Catalog Page 841
Shipping Weight 0.2 lbs
Country of Origin China *
Plier Product Group Pliers
Plier Item Flat Nose Pliers
Item Flat Nose Plier
Jaw Length 1"
Jaw Bend 0 Degrees
Tip Width 1/8"
Overall Length 5"
Gripping Surface Smooth
Side Cutter No
Wire Stripper No
Wire Crimper No
ESD Safe No
Nonsparking No
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Type Dipped
Joint Type Solid
Spring Return Yes
Max. Jaw Opening 1-1/4"
Handle Color Blue
Material Steel
Cutting Capacity/Material Not Specified
Voltage Rating Not Rated
Standards ASME B107.500
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov