Check Availability
Flat Nose Pliers, Jaw Length: 1-11/64", Jaw Width: 29/64", Jaw Bend: 0°, Tip Width: 1/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For a wide range of electronic assembly requirements. Designed with a copper alloy rivet to eliminate friction and copper alloy joint to maintain cutting edge and tip alignment.
Show More Close
 

Technical Specifications

Item # 30PC01
Mfr. Model # 30PC01
UNSPSC #27112113
Catalog Page 844
Shipping Weight 0.16 lbs
Country of Origin China *
Plier Product Group Pliers
Plier Item Flat Nose Pliers
Item Flat Nose Plier
Jaw Length 1-11/64"
Jaw Width 29/64"
Jaw Bend 0 Degrees
Tip Width 1/8"
Overall Length 4-21/32"
Gripping Surface Smooth
Side Cutter No
Wire Stripper No
Wire Crimper No
ESD Safe Yes
Nonsparking No
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Type Dipped
Joint Type Solid
Spring Return Yes
Max. Jaw Opening 1-63/64"
Handle Color Blue
Material Steel
Cutting Capacity/Material Not Specified
Voltage Rating Not Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In