Check Availability
  • WESTWARD 

    Flare Nut Wrench Set, SAE, Metric, Number of Pieces: 8, Number of Points: 6

  • Item # 4YR29
  • Mfr. Model # 4YR29
Flare Nut Wrench Set, SAE, Metric, Number of Pieces: 8, Number of Points: 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Add this rugged tool assortment to your toolbox, bench, shop, or garage and be ready for all kinds of projects. This high-quality chrome-vanadium wrench set features ratcheting action that simplifies frequent line fitting installation and removal. Thick flare-nut jaws allow maximum contact with minimal damage to soft-metal nuts and thin-walled tubing. With a different size on each end, each wrench is 2 tools in 1.
Show More Close
 

Technical Specifications

Item # 4YR29
Mfr. Model # 4YR29
UNSPSC #27111714
Shipping Weight 2.65 lbs
Country of Origin Taiwan *
Wrench Product Grouping Wrench Sets
Wrench Item Flare Nut Wrench
Reversing No
SAE or Metric SAE, Metric
Number of Points 6
Insulated No
Number of Pieces 8
Offset 15 Degrees
Head Movement Flexible
Wrench Shape Straight
Wrench Head Sizes 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 7/8", 9, 11mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm
Range of Lengths 5-1/2 to 9-1/4"
Includes Vinyl Pouch
Finish Full Polish
Standards ANSI
Tether Capable Standard Tool (Accessory Needed for Tethering)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov