Check Availability
  • WESTWARD 

    Flare Nut Wrench Set, Metric, Number of Pieces: 4, Number of Points: 6

  • Item # 1EYF3
  • Mfr. Model # 1EYF3
Flare Nut Wrench Set, Metric, Number of Pieces: 4, Number of Points: 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1EYF3
Mfr. Model # 1EYF3
UNSPSC #27111713
Shipping Weight 0.98 lbs
Country of Origin China *
Wrench Product Grouping Wrench Sets
Wrench Item Flare Nut Wrench
Reversing No
SAE or Metric Metric
Number of Points 6
Insulated No
Number of Pieces 4
Offset 15 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Head Sizes 9mm, 11mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm
Range of Lengths 5-3/4" to 7-7/8"
Includes Vinyl Pouch
Finish Full Polish
Standards ANSI
Tether Capable Standard Tool (Accessory Needed for Tethering)
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms