This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 1" W, 120 Grit

  • Item # 10Z926
  • Mfr. Model # 10Z926
Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 1" W, 120 Grit

See alternate products available online.

Product Details

Rolls can be torn to exact lengths as needed, eliminating waste.
For polishing lathe turnings, rolls, and cylinders; light deburring; blending machine tool marks; removing rust and scale; fine sanding and polishing.
Show More Close
 

Technical Specifications

Item # 10Z926
Mfr. Model # 10Z926
UNSPSC #31191504
Shipping Weight 2.8 lbs
Country of Origin India *
Item Abrasive Roll
Width 1"
Length 150 ft.
Abrasive Material Aluminum Oxide
Grit 120
Grade Fine
Backing Material Cloth
Backing Weight J
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions